Beli 10Mm Spring Washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Senator Flat & Spring Washer Hardware Kit
    Mulai

    Rp149.900

    Senator Flat & Spring Washer Hardware Kit
    Deskripsi:
    Flat & Spring Washers Contents: Flat Washers (diameter): 4mm - x120, 5mm - x100, 6mm - x80, 8mm - x50, 10mm - x30 and 12mm - x15. Spring Washers (diameter): 4mm - x120, 5mm - x100, 6mm - x80, 8mm - x50, 10mm - x30 and 12mm - x15.
    atribut:
    • Material: Steel
    • Product Type: Washer kit
    • Average Quantity: 790
    • Kit Contents: Flat Washers - Diameter : (120)4mm; (100)5mm; (80)6mm; (50)8mm; (30)10mm; (15)12mm Spring Washers Diameter: (120)4mm; (100)5mm; (80)6mm; (50)8mm; (30)10mm; (15)12mm
  2. TRUSCO Stainless Steel Hexagon Socket Head Cap Bolt with Washer
    30%
    Mulai

    Rp58.900

    TRUSCO Stainless Steel Hexagon Socket Head Cap Bolt with Washer
    Deskripsi:
    It saves you the trouble of setting washers and spring washers.
    atribut:
    • Include: washer and spring washer (P-3 type)
    • Material: Stainless steel (equivalent to SUS304 material)
    • Package: Bolt pack (blister)
    • Strength Class: Equivalent to A2-70
  3. Yoshinobu Spring Washer White
    Mulai

    Rp119.900

    Yoshinobu Spring Washer White
    Deskripsi:
    Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinan
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  4. TRUSCO Hexagonal Socket Screw Upset with Washer (Baut Hex Plus Ring)
    Mulai

    Rp109.900

    TRUSCO Hexagonal Socket Screw Upset with Washer (Baut Hex Plus Ring)
    Deskripsi:
    -Saves you the trouble of setting washers and spring washers.
  5. Kennedy Washers Copper Metric Kit
    Mulai

    Rp1.299.900

    Kennedy Washers Copper Metric Kit
    Deskripsi:
    Plain Copper Washers - Metric Contents: M5, M6, M8, M10, M12mm.
    atribut:
    • Material: Cooper
    • Product Type: Washers
    • Average Quantity: 300
    • Kit Contents: Contains sizes: M5, M6, M8, M10, M12mm
  6. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    21%
    Mulai

    Rp149.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
  7. monotaro Flat Washer
    29%
    Mulai

    Rp47.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
  8. TRUSCO Pan Head Screw with Washer Cormic
    Mulai

    Rp89.900

    TRUSCO Pan Head Screw with Washer Cormic
    Deskripsi:
    It is a trivalent chromate product with minimal environmental impact.
    atribut:
    • Compatible screwdriver: Phillips No.2
    • Dimension L (mm): 12
    • Dimensions d (mm): M4
    • Material: Low carbon steel (SWCH)
    • Package: Bolt-on pack (blister)
    • Screw Pitch (mm): 0.7
    • Strength Class: 4.8
    • Treatment: zinc plating finish
  9. JTC Volvo Front Spring Washer Socket
    Mulai

    Rp419.900

    JTC Volvo Front Spring Washer Socket
    atribut:
    • Overall Length (mm): 31.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: PCD24.2mm×8.5mm
  10. Yoshinobu Plate Washer
    33%
    Mulai

    Rp119.900

    Yoshinobu Plate Washer
    atribut:
    • Color: Black
    • Material: Steel
    • Surface Treatment: Black steel
  11. Yoshinobu Spring Washer Black (JPN)
    Mulai

    Rp62.900

    Yoshinobu Spring Washer Black (JPN)
    atribut:
    • Material: Steel
  12. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Mulai

    Rp23.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 30
    • Unit System: Metric
  13. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 32mm (Sil Oli)
    46%
    Mulai

    Rp12.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 32mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 6.03
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3600
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 32
    • Unit System: Metric
  14. SMT Washer Plat SUS304
    48%
    Mulai

    Rp15.900

    SMT Washer Plat SUS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SUS 304
    • Type: Slotted
  15. Yoshinobu Spring Washer SUS304 Pack Kecil
    Mulai

    Rp189.900

    Yoshinobu Spring Washer SUS304 Pack Kecil
    atribut:
    • Material: Stainlees Steel
  16. DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Mulai

    Rp27.900

    DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
  17. Yoshinobu Plain Washer (JPN)
    Mulai

    Rp66.900

    Yoshinobu Plain Washer (JPN)
    atribut:
    • Material: Steel
  18. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 60mm (Sil Oli)
    Mulai

    Rp40.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 60mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Maximum Operating Temperature (°C): max. 100
    • Maximum Rotation Speed (rpm): max. 2760
    • Minimum Operating Temperature (°C): min. -40
    • Operating Temperature for Short Periods (°C): max. 120
    • Pressure Differential (N/mm²): 0.05
    • Rotation Speed (rpm): 2760
    • SKF Speedi-Sleeve: 99241
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 60
    • Type of Outside Diameter: Rubber metal reinforced
    • Unit System: Metric
Daftar Harga 10Mm Spring Washer Terbaru October 2026
Senator Flat & Spring Washer Hardware KitRp149.900
TRUSCO Stainless Steel Hexagon Socket Head Cap Bolt with WasherRp58.900
Yoshinobu Spring Washer WhiteRp119.900
TRUSCO Hexagonal Socket Screw Upset with Washer (Baut Hex Plus Ring)Rp109.900
Kennedy Washers Copper Metric KitRp1.299.900
TRUSCO Spring PIn (Roll Pin)Rp119.900
TRUSCO Round Type Rubber Vibration Isolator, One Side Washer TypeRp149.900
monotaro Flat WasherRp47.900
TRUSCO Pan Head Screw with Washer CormicRp89.900
JTC Volvo Front Spring Washer SocketRp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)